Zoro Homepage

Task Chair, Gray, Blk, Polyurethane, Swivel

  • Mfr # 7825GR

  • Zoro # G314644331


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Swivel
Yes
Weight Capacity
275 lb
Overall Width
25 in
Seat Depth
18 in
Back Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7825GR
Zoro #
G314644331
UPC #
0198860872247
Country of Origin
Italy

Dimensions

Overall Width
25 in
Seat Depth
18 in
Minimum Overall Height
34 in
Seat Width
16 3/4 in
Maximum Seat Height
22 1/4 in
Overall Depth
25 in
Maximum Overall Height
38 in
Minimum Seat Height
18 1/4 in
Seat Thickness
3/4 in
Notional Size
Standard

Details

Item
Task Chair
Swivel
Yes
Weight Capacity
275 lb
Back Color
Black
Caster/Glide Type
Swivel
Assembly
Unassembled
Features
Handle Designed for Hanging Bag or Jacket
Seat Color
Gray
Series
Commute
Number of Arms
0
Tilt Configuration
Basic Tilt
Frame Material
Steel
Tilting Back
Yes
Back Material
Polyurethane
Seat Material
Polyurethane
Frame Color
Black

Description

Task Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 38 in, Seat Color Gray, Frame Color Black, Seat Thickness 3/4 in, Back Color Black, Seat Depth 18 in, Seat Width 16 3/4 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Basic Tilt, Series Commute, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.