Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Chair, Gray, Blk, Polyurethane, Swivel

  • Mfr # 7827GR

  • Zoro # G414644316


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Minimum Seat Height
22 1/4 in
Overall Width
25 in
Back Color
Black
Swivel
Yes
Weight Capacity
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7827GR
Zoro #
G414644316
UPC #
0198860872209
Country of Origin
Italy

Dimensions

Minimum Seat Height
22 1/4 in
Overall Width
25 in
Maximum Seat Height
32 1/4 in
Seat Depth
18 in
Minimum Overall Height
38 in
Maximum Overall Height
38 in
Overall Depth
25 in
Seat Width
17 3/4 in
Seat Thickness
3/4 in
Notional Size
Standard

Details

Item
Task Chair
Back Color
Black
Swivel
Yes
Weight Capacity
275 lb
Assembly
Unassembled
Seat Color
Gray
Caster/Glide Type
Swivel
Includes Footrest
Yes
Series
Commute
Features
Handle Designed for Hanging Bag or Jacket
Frame Color
Black
Tilting Back
Yes
Back Material
Polyurethane
Tilt Configuration
Basic Tilt
Seat Material
Polyurethane
Number of Arms
0
Frame Material
Steel

Description

Task Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 32 1/4 in, Maximum Overall Height 38 in, Seat Color Gray, Frame Color Black, Seat Thickness 3/4 in, Back Color Black, Seat Depth 18 in, Seat Width 17 3/4 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Basic Tilt, Series Commute, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.