Zoro Homepage

Task Chair, Gray, Gray, Polyurethane, Swivel

  • Mfr # 7828GR

  • Zoro # G614739263


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Features
Drink Holder, Handle Designed for Hanging Bag or Jacket, Under Seating Storage
Seat Width
17 3/4 in
Back Width
16 3/4 in
Overall Depth
26 in
Weight Capacity
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7828GR
Zoro #
G614739263
UPC #
0198860872285
Country of Origin
Italy

Dimensions

Seat Width
17 3/4 in
Back Width
16 3/4 in
Overall Depth
26 in
Maximum Overall Height
33 1/4 in
Overall Width
31 1/2 in
Back Height
15 in
Seat Depth
18 in
Maximum Seat Height
17 1/2 in
Minimum Seat Height
17 1/2 in
Notional Size
Standard
Seat Thickness
3/4 in
Overall Height
33 1/4 in

Details

Item
Chair with Desk
Features
Drink Holder, Handle Designed for Hanging Bag or Jacket, Under Seating Storage
Weight Capacity
275 lb
Series
Commute
Swivel
Yes
Seat Color
Gray
Back Color
Black
Swivel Angle
360 Degrees
Assembly
Unassembled
Caster/Glide Type
Swivel
Frame Material
Steel
Seat Material
Polyurethane
Adjustable Arms
Yes
Tilt Configuration
Basic Tilt
Arm Adjustment
Flip Up, Forward/Backward Slide, Left/Right Swing, Swing Open
Frame Color
Gray
Number of Arms
1
Tilting Back
Yes
Back Material
Polyurethane
Desk Handedness
Configurable
Product Type
Chair with Desk

Description

Tablet student chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.