Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Chair, Red, Blk, Polyurethane, Swivel

  • Mfr # 7825RD

  • Zoro # G514644315


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Caster/Glide Type
Swivel
Swivel
Yes
Assembly
Unassembled
Minimum Overall Height
34 in
Features
Handle Designed for Hanging Bag or Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7825RD
Zoro #
G514644315
UPC #
0198860872254
Country of Origin
Italy

Dimensions

Minimum Overall Height
34 in
Maximum Seat Height
22 1/4 in
Seat Width
16 3/4 in
Overall Width
25 in
Minimum Seat Height
18 1/4 in
Overall Depth
25 in
Seat Depth
18 in
Maximum Overall Height
38 in
Notional Size
Standard
Seat Thickness
3/4 in

Details

Item
Task Chair
Caster/Glide Type
Swivel
Swivel
Yes
Assembly
Unassembled
Features
Handle Designed for Hanging Bag or Jacket
Back Color
Red
Seat Color
Red
Weight Capacity
275 lb
Series
Commute
Number of Arms
0
Frame Material
Steel
Frame Color
Black
Seat Material
Polyurethane
Tilting Back
Yes
Tilt Configuration
Basic Tilt
Back Material
Polyurethane

Description

Task Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 38 in, Seat Color Red, Frame Color Black, Seat Thickness 3/4 in, Back Color Red, Seat Depth 18 in, Seat Width 16 3/4 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Basic Tilt, Series Commute, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.