Zoro Homepage

Task Chair, Red, Gray, Polyurethane, Swivel

  • Mfr # 7828RD

  • Zoro # G214739281


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
275 lb
Swivel
Yes
Overall Depth
26 in
Seat Depth
18 in
Series
Commute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7828RD
Zoro #
G214739281
UPC #
0198860872261
Country of Origin
Italy

Dimensions

Overall Depth
26 in
Seat Depth
18 in
Maximum Seat Height
17 1/2 in
Overall Width
31 1/2 in
Maximum Overall Height
33 1/4 in
Seat Width
17 3/4 in
Back Height
15 in
Back Width
16 3/4 in
Notional Size
Standard
Minimum Seat Height
17 1/2 in
Seat Thickness
3/4 in
Overall Height
33 1/4 in

Details

Item
Chair with Desk
Weight Capacity
275 lb
Swivel
Yes
Series
Commute
Assembly
Unassembled
Caster/Glide Type
Swivel
Swivel Angle
360 Degrees
Features
Drink Holder, Handle Designed for Hanging Bag or Jacket, Under Seating Storage
Back Color
Red
Seat Color
Red
Tilt Configuration
Basic Tilt
Seat Material
Polyurethane
Back Material
Polyurethane
Frame Material
Steel
Frame Color
Gray
Tilting Back
Yes
Arm Adjustment
Flip Up, Forward/Backward Slide, Left/Right Swing, Swing Open
Number of Arms
1
Adjustable Arms
Yes
Desk Handedness
Configurable
Product Type
Chair with Desk

Description

Tablet student chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.