Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trash Can, Round, 38 gal., Black

  • Mfr # 9799BL

  • Zoro # G0638121


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
38 gal
Series
At-Your-Disposal
Container Shape
Round
Color
Black
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9799BL
Zoro #
G0638121
UPC #
-
Country of Origin
China

Dimensions

Height
36 in
Overall Width
36
Container Depth
20 in
Depth
20 in
Overall Diameter
20 in

Details

Container Capacity
38 gal
Item
Indoor Plastic Can
Series
At-Your-Disposal
Container Shape
Round
Color
Black
Lid Opening Mechanism
None
Material
Plastic
Standards
ADA Compliant, UL94
Includes
Plastic Liner
Container Basic Material
Plastic
Lid Options
No Lid
Container Mounting Style
Free-Standing
Primary Container Color
Black
Finish
Smooth
Receptacle Container Style
Decorative
Location
Indoor
Lid Type
Open Top

Description

Round, 38 gal, Black, Height 36 in, Depth Not Applicable, Plastic, Smooth, No Lid, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.