Trash Receptacle, Step-On, 17 Gal, 19-3/4"x16-1/4"x26-1/4", TN

  • Mfr # SAF9922TN

  • Zoro # G301839450


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
17 gal
Container Shape
Rectangular
Color
Tan
Height
26.3 in
Overall Width
19.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAF9922TN
Zoro #
G301839450
UPC #
73555992267
Country of Origin
China

Dimensions

Height
26.3 in
Overall Width
19.8 in
Depth
16.3"

Details

Container Capacity
17 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Tan
Material
Plastic

Description

Create a safe, healthy work or home environment with a contact-free, easy-to-clean waste receptacle. This Plastic Step-On Receptacle offers a large capacity for high-traffic areas or workplaces that need just a little more room when it comes to their receptacles. Hands-free, step-on design makes it easy to get waste to where it needs to go, even when you don't have a free hand. Lid opens and closes securely with the press of foot. 17-gallon waste receptacle is simple to assemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.