Zoro Homepage

Trifecta Trash Can Lid, Flat Silver, metal, 20 in W/Dia

  • Mfr # 9560PC

  • Zoro # G1189995


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Top Type
Flat
For Use With
9550BL, 9551BL, 9552BL, 9553BL
Lid Shape
Triangular
Color
Silver
Width/Diameter
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9560PC
Zoro #
G1189995
UPC #
-
Country of Origin
United States

Dimensions

Width/Diameter
20 in
Width
20"
Height
3 in
Fits Container Size
15 gal., 17 gal., 19 gal., 21 gal.
Depth
20 in

Details

Top Type
Flat
For Use With
9550BL, 9551BL, 9552BL, 9553BL
Lid Shape
Triangular
Color
Silver
Lid Connection
Stays Open
Item
Trash Can Lid
Shape
Triangle
Series
Trifecta
Material
metal
Product Type
Recycling Lid

Description

Recycling Lid, Silver, Height 3 in, 9550BL, 9551BL, 9552BL, 9553BL For Use With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.