Shop SAFCO

Uber Chair, Black Seat, Black Back, 27 in W Seat: 20-3/4" L 44-3/4" H, No Arm, Vinyl Seat

  • Mfr # 3490BV
  • Zoro # G0928844

product price: 
$
529.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
No Arm
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
19 1/2-
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3490BV
Zoro #
G0928844
UPC #
073555349047
Country of Origin
Taiwan, Province of China
Office Chair Style
Desk Chair
Arm Style
No Arm
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Backrest
High
Caster Type
Carpet
Item
Chair
Assembled/Unassembled
Unassembled
Weight Capacity
500 lb.
Number of Glides
0
Standards
ANSI/BIFMA
Base Style
5-Star
Number of Casters
5
Features
Tilt Lock, Tilt Tension
Shape
5-star
Includes
1 x Seat1 x Back1 x Base1 x Dust Cover1 x Cylinder1 x Caster, Set of 51 x Hardware Pack
Series
Uber
Green Certification or Other Recognition
GREENGUARD
Frame Color
Black
Assembly
Assembly Required
Color
Black
Type
Executive Chair
Material
Seat: Vinyl
Style
Desk Chair

Dimensions

Seat Height Range
19 1/2-
Seat Width
22-1/4"
Seat Depth
20 3/4 in
Back Height
23"
Overall Width
27 in
Overall Height
44-3/4"
Seat Height Min.
19 1/2 in
Back Width
23 in
Seat Height Max.
19 1/2 in
Overall Depth
Seat: 20-3/4"
Height
40-3/4"
Width
Seat: 22 1/4 in, Back: 23 in
Depth
30.3"
Seat-Depth
20-3/4"

Description

Desk Chair, Desk Chair, Back Color Family Black, Back Material Family Vinyl, Seat Material Vinyl, Back Material Vinyl, Nominal Seat Height Range 19 in to 19 in, Seat Color Black, Weight Capacity 500 lb, Unassembled, Seat Height Min. 19 1/2 in, Seat Height Max. 19 1/2 in, Back Height 23 in, Arm Style No Arm, Caster Type Carpet, Overall Height 40 3/4 in to 44 3/4 in, Overall Width 27 in, Overall Depth 30 1/4 in, Seat Width 22 1/4 in, Seat Depth 20 3/4 in, Back Width 23 in, Number of Casters 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.