Uber Task Chair, Black Seat, Seat: 20-3/4" L 40-1/2" H, Vinyl Seat

  • Mfr # 3491BV

  • Zoro # G0924890


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Vinyl
Seat Color
Black
Seat Width
22.25"
Seat Depth
20.75"
Back Height
19.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3491BV
Zoro #
G0924890
UPC #
0073555349146
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
22.25"
Seat Depth
20.75"
Back Height
19.75"
Width
Seat: 22-1/4"; Back: 23"
Seat Height Max.
22.50"
Overall Height
40-1/2"
Height
36-1/2"
Overall Depth
Seat: 20-3/4"
Seat Height Min.
18.50"
Back Width
23"
Depth
30.3"

Details

Seat Material
Vinyl
Seat Color
Black
Backrest
Mid
Color
Black
Item
Task Chair
Material
Seat: Vinyl
Assembly
Assembly Required
Shape
5-star
Number of Casters
5
Series
Uber
Features
Tilt Tension, Tilt Lock
Weight Capacity
500 lb
Frame Color
Black
Green Certification or Other Recognition
GREENGUARD
Standards
Greenguard Certified
Style
Big and Tall Chair
Type
Management Chair

Description

Uber Big/Tall Chair,Black Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.