Underdesk Printer Stand, Black/Silver
Mfr # 1855BL
Zoro # G0929395
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14 1/2 in
Overall Width
20 1/4 in
Overall Depth
16 1/2 in
Color
Black, Silver
Material
Particle Board, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1855BL
Zoro #
G0929395
UPC #
073555185522
Country of Origin
China
Dimensions
Overall Height
14 1/2 in
Overall Width
20 1/4 in
Overall Depth
16 1/2 in
Overall Width (In.)
20 1/4 in
Overall Height (In.)
14 1/2 in
Overall Depth (In.)
16 1/2 in
Adjustable Shelf Height
Yes
Caster Diameter
2 in
Details
Color
Black, Silver
Material
Particle Board, Steel
Item
Printer Stand
Number of Drawers
0
Number of Shelves
1
Load Capacity (Lb.)
100 lb
Assembly
Unassembled
Caster Type
(2) Stationary, (2) Swivel
Finish
Powder Coated
Number of Casters
4
Product Type
Printer Stand
Weight Capacity
100 lb
Locking Casters
Yes
Includes Assembly Tools
No
Description
Printer Stand, Caster Type (2) Stationary, (2) Swivel, Color Black, Silver, Material Particle Board, Steel, Number of Drawers 0, Number of Shelves 1, Overall Depth 16 1/2 in, Overall Height 14 1/2 in, Overall Width 20 1/4 in, Product Type Printer Stand, Standards Not Applicable, Weight Capacity 100 lb, Adjustable Shelf Height Yes, Assembly Unassembled, Caster Diameter 2 in, Finish Powder Coated, Locking Casters Yes, Number of Casters 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.