Zoro Homepage

Underdesk Printer Stand, Light Gray

  • Mfr # 1861GR

  • Zoro # G0929684


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Material
Plastic
Overall Width (In.)
20 in
Load Capacity (Lb.)
50 lb Per Shelf
Overall Height (In.)
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1861GR
Zoro #
G0929684
UPC #
073555186130
Country of Origin
China

Dimensions

Overall Width (In.)
20 in
Overall Height (In.)
11 1/2 in
Shelf Depth (In.)
17 5/8 in
Overall Depth (In.)
17 1/2 in

Details

Color
Light Gray
Material
Plastic
Item
Underdesk Printer Stand
Load Capacity (Lb.)
50 lb Per Shelf
Assembly
Required
Product Type
Underdesk Printer Stand

Description

Underdesk Printer Stand, Material Plastic, Color Light Gray, Overall Height (In.) 11 1/2 in, Overall Width (In.) 20 in, Overall Depth (In.) 17 1/2 in, Shelf Depth (In.) 17 5/8 in, Load Capacity (Lb.) 50 lb Per Shelf, Assembly Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.