Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underdesk Printer/Fax Stand, Black

  • Mfr # 5206BL

  • Zoro # G1225242


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Height
13.5"
Width
19"
Material
Steel
Color
Black
Overall Width (In.)
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5206BL
Zoro #
G1225242
UPC #
073555520620
Country of Origin
China

Dimensions

Height
13.5"
Width
19"
Overall Width (In.)
19 in
Overall Depth (In.)
16 in
Overall Height (In.)
13 1/2 in
Shelf Depth (In.)
14 in
Depth
16"
Overall Width
19 in
Overall Height
13 1/2 in
Shelf Depth
14 in
Overall Depth
16 in

Details

Material
Steel
Item
Fax/Printer Stand
Color
Black
Assembly
Unassembled
Features
Sturdy, Mobility
Product Type
Fax/Printer Stand
Shelf Capacity
50 lb
Locking Casters
Yes
Number of Shelves
1
Weight Capacity
100 lb
Number of Drawers
0
Caster Type
Swivel
Number of Casters
4

Description

Fax/Printer Stand, Caster Type Swivel, Color Black, Material Laminate, Steel, Number of Drawers 0, Number of Shelves 1, Overall Depth 16 in, Overall Height 13 1/2 in, Overall Width 19 in, Product Type Fax/Printer Stand, Standards Not Applicable, Weight Capacity 100 lb, Assembly Unassembled, Locking Casters Yes, Number of Casters 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.