Vertical File Lock Kit, Silver, Steel
Mfr # 4981
Zoro # G414851820
product price: $88.29
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Overall Depth
7/8 in
Overall Height
7/8 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4981
Zoro #
G414851820
UPC #
0073555498103
Country of Origin
United States
Dimensions
Overall Depth
7/8 in
Overall Height
7/8 in
Overall Width
7/8 in
Details
Color
Silver
Material
Steel
Finish
Chrome
Product Type
Vertical File Lock Kit
Split Locking
Yes
Locking Mechanism
Integrated Key Lock
For Use With
Multi-Drawer Filling Cabinets
Includes
(2) Keys
Number of Keys
2
Item
Vertical File Lock Kit
Includes Lock
Yes
Description
Vertical File Lock Kit, Overall Height 7/8 in, Overall Width 7/8 in, Overall Depth 7/8 in, Color Silver, Product Type Vertical File Lock Kit, Material Steel, Finish Chrome, Number of Keys 2, Split Locking Yes, For Use With Multi-Drawer Filling Cabinets, Includes (2) Keys, Includes Lock Yes, Locking Mechanism Integrated Key Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.