This item is Discontinued.

Safco Vertical Paper Rack, Fiberboard, 15in W, 12in D, 22in H, Wood Grain 3079

Vertical Paper Rack, Fiberboard, 15in W, 12in D, 22in H, Wood Grain (Discontinued)

  • Mfr # 3079
  • Zoro # G410819428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3079
Zoro #
G410819428
UPC #
73555307900
Country of Origin
United States

Dimensions

Height
22in
Width
15in
Depth
12in

Details

Item
Vertical Paper Rack
Color
Wood Grain
Material
Fiberboard
Number of Rolls Supported
12

Description

Efficient and economical storage. Shorter rolls store in front, longer rolls in back, all visible. Durable corrugated fiberboard. Color: Woodgrain; Compartment Quantity: 12; Compartment Size: 3.75 x 3.75; Overall Width: 15in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.