Vue Task Chair, Black Seat, Black Back, 26 in W Seat: 20" L 37" H, No Arm, Vinyl Seat

  • Mfr # 3397BV
  • Zoro # G0926850
product price: 
$
380.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
No Arm
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
20 1/2-
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3397BV
Zoro #
G0926850
UPC #
073555339703
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
20 1/2-
Seat Width
20-1/2"
Seat Depth
20 in
Back Height
18-3/4"
Seat Height Min.
17 1/2 in
Overall Depth
Seat: 20"
Overall Width
26 in
Overall Height
37"
Back Width
18 in
Seat Height Max.
20 1/2 in
Width
Seat: 20 1/2 in, Back: 18 3/4 in
Height
31"
Seat-Depth
20"

Details

Office Chair Style
Desk Chair
Arm Style
No Arm
Seat Material
Vinyl
Seat Color
Black
Back Material
Nylon
Back Color
Black
Backrest
Breathable Mesh
Caster Type
Dual Wheel Carpet
Base Color
Black
Base Material
Steel
Item
Task Chair
Base Style
5-Star
Assembled/Unassembled
Unassembled
Weight Capacity
500 lb.
Includes
Hardware
Features
Pneumatic Seat Height Adjustable Swivel, Locking Tilt Control with Adjustable Tilt Tension, Back Height Adjustment
Number of Glides
0
Series
Vue
Number of Casters
5
Color
Black
Material
Seat: Vinyl
Style
Task Chair

Description

Desk Chair, Overall Width 26 in, Overall Depth 26 in, Seat Color Black, Back Color Black, Seat Depth 20 in, Seat Width 20 1/2 in, Seat Material Vinyl, Back Material Nylon, Weight Capacity 500 lb, Series Vue, Back Height 18 3/4 in, Back Width 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.