Zoro Homepage

Wall File, Black, 9in H

  • Mfr # 3170BL

  • Zoro # G316545896


product price: $30.99
/ea

Key Features

Compartment Height
9 in
Compartment Depth
3 in
Height
9 in
Overall Width
12 in
Product Type
Wall File
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3170BL
Zoro #
G316545896
UPC #
073555317022
Country of Origin
China

Dimensions

Compartment Height
9 in
Compartment Depth
3 in
Height
9 in
Overall Width
12 in
Overall Depth
3 in
Width
12 in
Paper Size
Letter
Compartment Width
12 in
Depth
3 in
Overall Height
9 in

Details

Item
Wall File
Product Type
Wall File
Includes Mounting Hardware
Mounting Hardware Included
Color
Black
Green Certification or Other Recognition
GREENGUARD Certified
Mounting Method
Screw In
Number of Compartments
1
Material
Metal, Steel

Description

Wall File, Material Metal, Steel, Color Black, Height 9 in, Width 12 in, Depth 3 in, Number of Compartments 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.