Zoro Homepage

Wall Mounting Bracket, Black

  • Mfr # 9200BL

  • Zoro # G0929885


product price: $72.79
/ea

Key Features

Construction
Steel
Color
Black
Overall Width (In.)
34 in
Overall Height (In.)
4 in
Overall Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9200BL
Zoro #
G0929885
UPC #
073555920024
Country of Origin
Thailand

Dimensions

Overall Width (In.)
34 in
Overall Height (In.)
4 in
Overall Width
1/8 in
Thickness
4 in
Overall Length
34 in

Details

Item
Mounting Bracket
Construction
Steel
Color
Black
Material
Steel
Compatible Manufacturer Part Number
9211BLR
Product Type
Mounting Bracket

Description

Mounting Bracket, Product Type Mounting Bracket, Overall Width 1/8 in, Overall Length 34 in, Material Steel, Color Black, Compatible Manufacturer Part Number 9211BLR, Compatible Grainger Part Number 619R47, Thickness 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.