Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Gray

  • Mfr # 5522GR

  • Zoro # G5510215


product price:  $339.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5522GR
Zoro #
G5510215
UPC #
0073555552201
Country of Origin
Viet Nam

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Frame Material Thickness
18 ga

Details

Color
Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Legs Included
Yes
Tier
One
Locker Lock Type
Padlock Hasp
Item - Wardrobe Lockers
Wardrobe Locker
Locker Handle Type
Recessed Lift
Legs
4
Locker Configurations
(1) Wide, (1) Tier
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Handle Type
Recessed Lift
Locker Color Family
Grays
Number of Openings
1
Material
Heavy Gauge Steel
Lock Type
Padlock Hasp
Number of Tiers
1
Frame Assembled
Assembled
Includes Number Plates
No
Audit Trail Storage
None
Locker Color
Gray
Includes Locks
No
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 18 ga, Includes Number Plates No, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.