Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Tier, Tan

  • Mfr # 5523TN

  • Zoro # G5674487


product price:  $329.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5523TN
Zoro #
G5674487
UPC #
0073555552362
Country of Origin
Viet Nam

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Frame Material Thickness
21 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Legs
4
Legs Included
Yes
Tier
Two
Material
Heavy Gauge Steel
Locker Material
Steel
Locker Door Type
Louvered
Handle Type
Recessed Lift
Number of Openings
2
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Color Family
Beiges/Whites
Assembled/Unassembled
Assembled
Lock Type
Padlock Hasp
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Units Wide
1
Number of Lockers
2
Includes Number Plates
No
Locker Color
Tan
Number of Tiers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 21 ga, Includes Number Plates No, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Material Steel, Number of Lockers 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.