Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray

  • Mfr # 5526GR

  • Zoro # G2152739


product price:  $829.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5526GR
Zoro #
G2152739
UPC #
0073555552607
Country of Origin
Viet Nam

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Frame Material Thickness
24 ga

Details

Color
Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Tier
Two
Handle Type
Recessed Lift
Number of Openings
6
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Item - Wardrobe Lockers
Wardrobe Locker
Legs Included
Yes
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs
12
Locker Handle Type
Recessed Lift
Locker Lock Type
Padlock Hasp
Locker Material
Steel
Material
Heavy Gauge Steel
Locker Color Family
Grays
Lock Type
Padlock Hasp
Locker Color
Gray
Number of Tiers
2
Number of Units Wide
3
Frame Assembled
Assembled
Includes Number Plates
No
Audit Trail Storage
None
Number of Lockers
6

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates No, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Material Steel, Number of Lockers 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.