Zoro Homepage

Wire Shelving, 24"D x 36"W, Gray, Material: Steel

  • Mfr # 5288GR

  • Zoro # G0924111


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
24"
Height
72"
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5288GR
Zoro #
G0924111
UPC #
0073555528831
Country of Origin
China

Dimensions

Width
36"
Depth
24"
Height
72"
Thickness
1"

Details

Item
Wire Shelving
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
4000 lb
Application
Archival Storage

Description

Industrial Wire Shelving,36 x 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.