Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, 24"D x 48"W, Gray

  • Mfr # 5296GR

  • Zoro # G0924014


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
24"
Height
1.5"
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5296GR
Zoro #
G0924014
UPC #
0073555529630
Country of Origin
China

Dimensions

Width
48"
Depth
24"
Height
1.5"

Details

Item
Wire Shelving
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
1600 lb
Application
Archival Storage

Description

Industrial Extra Shelf Pack,48 x 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.