Wire Shelving, w/ 4 Shelves/4 Posts, 500Lb Cap, 36"x18"x72", BK

  • Mfr # SAF5276BL

  • Zoro # G801859439


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
18"
Overall Depth
72"
Overall Height
36"
Shelving Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF5276BL
Zoro #
G801859439
UPC #
73555527629
Country of Origin
China

Dimensions

Overall Width
18"
Overall Depth
72"
Overall Height
36"

Details

Item
Commercial Wire Shelving
Color
Black
Shelving Material
Steel
Finish
Powder Coated
No. of Shelves
4
Load Capacity
2000 lb
Shelving Type
Shelf
Standards
Greenguard Certified

Description

Wire shelving units include four shelves, four posts and shelf clips. Strong steel posts with open wire shelves reduce dust accumulation. Each shelf holds up to 500 lb. (with weight evenly distributed) and adjusts in 1" increments. Adjustable leveling feet have plastic caps to protect floors. Durable black powder-coat finish resists wear. Wire shelving assembles in minutes without tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.