Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Utility Cart with 2 Shelves, Rated

  • Mfr # 5337BL

  • Zoro # G8588940


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Load Capacity
400lbs
Wheel Type
Nylon
Wheel Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5337BL
Zoro #
G8588940
UPC #
073555533729
Country of Origin
China

Dimensions

Wheel Diameter
3 in
Overall Height
40.5 in
Overall Length
19.25 in
Overall Width
43.75 in

Details

Material
Steel
Color
Black
Load Capacity
400lbs
Item
Wire Utility Cart with 2 Shelves,Rated
Wheel Type
Nylon
Handle Type
Dual, built-in
Assembled
No
Number of Shelves
2

Description

Wire Utility Cart with 2 Shelves,Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.