This item is Discontinued.

Safco Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray 9423GR

Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (Discontinued)

  • Mfr # 9423GR
  • Zoro # G202684678
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9423GR
Zoro #
G202684678
UPC #
73555942330
Country of Origin
Taiwan, Province of China

Dimensions

Width
39.25"
Height
16.25"
Depth
11.75"
Size
Letter
Sheet Size
Letter

Details

Item
Literature Sorters
Material
Compressed Wood;Laminated
Type
Literature Sorter/Organizer
Color
Gray
Weight
36 lbs
Number of Compartments
24
Literature Sorter Type
Open Front

Description

Versatility and durability come together in this efficient organizer. Cabinet is 5/8" compressed wood with laminate finish. Shelves form 9"w x 11 1/2"d x 2 1/4"h letter-size compartments, adjustable in 2 1/2" increments. Black plastic molding complements finish and doubles as a convenient labeling area (labels included). Each hardboard shelf holds up to 15 lbs. Mix and match stackable units. 39 1/4" units stack up to three high or 72 compartments. Solid fiberboard back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.