Shop SAFCO
Create Account
Wood/laminate Literature Sorter, 36 Sections, 39 1/4 X 11 3/4 X 24, Gray
Mfr # 9424GR
Zoro # G410806992
product price:Â
$
264.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9424GR
- Zoro #
- G410806992
- UPC #
- 73555942439
- Country of Origin
- United States
Description
Versatility and durability come together in this efficient organizer. Cabinet is 5/8in compressed wood with laminate finish. Shelves form 9inw x 11 1/2ind x 2 1/4inh letter-size compartments, adjustable in 2 1/2in increments. Black plastic molding complements finish and doubles as a convenient labeling area labels included. Each hardboard shelf holds up to 15 lbs. Mix and match stackable units. 39 1/4in units stack up to three high or 72 compartments. Solid fiberboard back. Literature Sorter Type: Open Front; Number of Compartments: 36; Compartment Size: Letter; Materials: Compressed Wood; Laminated.