Shop STOREX
See all product information
Create Account
Literature Sorter 12 Compartments, 31-13/32"W x 13-5/16"D Black
- Mfr # 61602U01C
- Zoro # G1916629
product price:Â
$
83.99
/ea
Key Features
Construction
Plastic
Color
Black
Number of Compartments
12
Height
10 5/8 in
Width
31 13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61602U01C
- Zoro #
- G1916629
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 10 5/8 in
- Width
- 31 13/32 in
- Depth
- 13 5/16 in
- Compartment Height (In.)
- 2.1 in
- Compartment Depth (In.)
- 9-3/4 in
- Compartment Width (In.)
- 12 in
- Overall Height
- 10 5/8 in
- Overall Width
- 31 3/8 in
- Compartment Width
- 9 3/4 in
- Compartment Height
- 12 in
- Overall Depth
- 13 1/4 in
- Compartment Depth
- 2 1/8 in
Description
Literature Organizer, Product Type Mail and Literature Sorter, Number of Compartments 12, Includes Label Holders Yes, Overall Height 10 5/8 in, Overall Depth 13 1/4 in, Overall Width 31 3/8 in, Material Plastic, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Compatible with Grainger Part Number Not Applicable, Compartment Depth 2 1/8 in, Compartment Height 12 in, Compartment Width 9 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.