Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workstation Desk Roam Touchdown, Workstation, Tan, 30" D X 51-1/2" H, 33" W X

  • Mfr # 1958TN

  • Zoro # G5154523


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Type
Workstation Desk
Overall Width
33"
Overall Depth
30"
Overall Height
51-1/2"
Color
Desktop: Beech, Fabric: Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1958TN
Zoro #
G5154523
UPC #
0073555195866
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
33"
Overall Depth
30"
Overall Height
51-1/2"
Width
33"

Details

Type
Workstation Desk
Item
Roam Touchdown,Workstation,Tan
Color
Desktop: Beech, Fabric: Tan
Weight
38 lb
Frame Material
Steel
Series
Roam
Assembly
Assembly Required
For Use With
Computer Lab, Office, Library, School
Color Top
Laminated, Beech
Shape
Rectangle
Frame Color
Tan, Powder Coated

Description

Roam Touchdown,Workstation,Tan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.