Shop SAFE-ER-GRIP
Create Account
42980 Safe-Er-Grip Drip Dry Portable Drying Rack White
- Mfr # 4425856
- Zoro # G803979043
product price:Â
$
34.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4425856
- Zoro #
- G803979043
- UPC #
- 36768429807
- Country of Origin
- China
Description
Handy portable drying rack has three adjustable prongs to keep items separated while drying. Prongs are 5.75". Hang items in the shower over the tub even on the front of your dryer.
Features- Handy portable drying rack has three adjustable prongs to keep items separated while drying
- Prongs are 5.75"
- Suction cup design is easy to attach and detach to let you dry items where it's most convenient
- Hang items in the shower over the tub even on the front of your dryer
- Attach to smooth dry non-porous surfaces
- Smooth surface location needs to be 3" x 3" or greater
- Dimension: 12" H x 3.4" W x 3.4" L
- Weight: 0.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.