Antifatigue Mat, 44 inch L x 44 inch W, Black Tiles / Yellow Border

  • Mfr # AG1BZ1

  • Zoro # G606620746


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Color
Black Tiles / Yellow Border
Length
44 inch
Material
Recycled PVC, Silicon Carbide
Weight
40 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG1BZ1
Zoro #
G606620746
UPC #
-
Country of Origin
Canada

Dimensions

Length
44 inch
Width
44 inch

Details

Item
Antifatigue Mat
Color
Black Tiles / Yellow Border
Material
Recycled PVC, Silicon Carbide
Weight
40 lbs

Description

Most aggressive grit on the market made of silicone carbide provides excellent anti-slip in areas of oils and lubricants. Closed grit tiles are great for weld areas and are class 1 fire resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.