Antifatigue Mat, 44 inch L x 98 inch W, Black Tiles / Yellow Border

  • Mfr # AM1BZ3

  • Zoro # G406620748


product price:  $461.99
/ea
Free Shipping & Returns

Key Features

Color
Black Tiles / Yellow Border
Length
44 inch
Material
Recycled PVC, Antimicrobial Additive
Weight
72 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM1BZ3
Zoro #
G406620748
UPC #
-
Country of Origin
Canada

Dimensions

Length
44 inch
Width
98 inch

Details

Item
Antifatigue Mat
Color
Black Tiles / Yellow Border
Material
Recycled PVC, Antimicrobial Additive
Weight
72 lbs

Description

Formulated with an antimicrobial additive to resist the growth of mold and mildew. Antimicrobial additive is embedded throughout entire mat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.