
Antifatigue Mat, 44 inch L x 98 inch W, Black Tiles / Yellow Border
Mfr # RF1BZ3
Zoro # G406620755
product price:Â $411.99
/ea
Free Shipping & Returns
Key Features
Color
Black Tiles / Yellow Border
Length
44 inch
Width
98 inch
Material
TPE
Weight
56 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RF1BZ3
Zoro #
G406620755
UPC #
-
Country of Origin
Canada
Dimensions
Length
44 inch
Width
98 inch
Details
Item
Antifatigue Mat
Color
Black Tiles / Yellow Border
Material
TPE
Weight
56 lbs
Description
Ideal for light manufacturing environments where workers would tend to wear less heavy-duty footwear. Made from 100% recycled TPE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.