Interlocking Antifatigue Mat Tile, 18 in W x Vinyl, 10 PK

  • Mfr # A1-O
  • Zoro # G1944314
product price: 
$
296.99
/pk of 10, $29.70/ea
Free Shipping & Returns

Key Features

Color
Orange
Overall Length
18 in
Overall Width
18 in
Material
Vinyl
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A1-O
Zoro #
G1944314
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
1 in
Length
18 in
Mat Thickness
1 in
Mat Length
18 in
Mat Width
18 in
Width
18 in

Details

Item
Interlocking Antifatigue Mat Tile
Color
Orange
Material
Vinyl
Surface Design
Diamond Grid
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
Yes
Backing Material
Recycled PVC
Antifatigue Material
Yes
Welding Safe
Yes
Matting Series Compatibility
Safe-Flex Floor System
Weight
5.5 lb
Mat Section
Corner Edge
Mat Shape
Square
Male/Female
Male
Interlocking Mat Edges
(2) Interlocking, (2) Straight
Surface Material
PVC
Antimicrobial
No
USDA Certified
No
Number of Border Stripes
0
Connection Style
Tab and Blank
Edge Gender
Male/Female Adjacent Sides
Washdown Safe
Yes
Melt Point
185 Degrees F
Other Standards
ASTM D1894, ASTM D412, ASTM D624, SAE J1530
Number of Tiles
1
NSF/ANSI 52
No
Autoclavable
No
NFSI High Traction Certified
No
Anti-Slip Backing
Yes
X-Ray Detectable
No
Thermally Insulating
Yes
Reversible
No
Edge Style
Straight
Critical Radiant Flux Class Rating
Class 1
Number of Interlocking Sides
4
Interlocking Side Configuration
4
FDA Compliance
No
Backing Characteristics
Non-Slip, Legs
Durometer Rating
85 Shore A
DOC FF1-70 Rating
No
Metal Detectable
No
Resistance Properties
Abrasion-Resistant, Anti-Fatigue, Brake Fluid-Resistant, Chemical-Resistant, Corrosion-Resistant, Fire-Resistant, Oil-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
MVSS 302 Rating
No Rating
Series
Safe-Flex Floor System
Non-Interlocking Edge Style
Straight
ISO Cleanroom Class
8
Compression Deflection
11% @ 10 PSI, 42% @ 222 PSI
Mat Color
Orange
Surface Texture
Raised Pattern
Wire Color
Orange

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe Yes, Thermally Insulating Yes, USDA Certified No, Thickness 1 in, Surface Texture Raised Pattern, Surface Material PVC, Series Safe-Flex Floor System, Surface Design Diamond Grid, Number of Interlocking Sides 4, Reversible No

Ratings & reviews