Underlay w/Holes
- Mfr # UND-1
- Zoro # G4035713
product price:Â
$
64.79
/ea
Key Features
Type
Plastic with Holes
Length
68 in
Width
45 in
Thickness
0.093 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UND-1
- Zoro #
- G4035713
- UPC #
- -
- Country of Origin
- Canada
- Item
- Underlay
- Type
- Plastic with Holes
Dimensions
- Length
- 68 in
- Width
- 45 in
- Thickness
- 0.093 in
Description
Underlay, Thickness 0.093 in, Length 68 in, Width 45 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.