Vinyl, 18 in W x 18 in L, 10 PK

  • Mfr # A2B
  • Zoro # G8592087
product price: 
$
277.99
/pk of 10, $27.80/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
18 in
Material
Vinyl
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A2B
Zoro #
G8592087
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
1 in
Length
18"
Width
18 in
Mat Thickness
1 in
Mat Length
18 in
Mat Width
18 in
Drainage Hole Width
1 in
Drainage Hole Length
1 in

Details

Item
Interlocking Drainage Mat Tile
Color
Black
Material
Vinyl
Surface Design
Diamond Grid
Mat Product Type
Interlocking Drainage Mat Tile
Anti-Slip Surface
Yes
Backing Material
Recycled PVC
Antifatigue Material
Yes
Mat Color
Black
Interlocking Mat Edges
(4) Interlocking
Oil Resistant
Yes
Matting Series Compatibility
Safe-Flex Floor System
Brake Fluid Resistant
Yes
Male/Female
Male/Female
Welding Safe
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Section
Center Section
Edges
(4) Interlocking
Shape of Drainage Holes
Square
Antimicrobial
No
Mat Shape
Square
Mat Ramp Material
No Ramp
Mat Electrical Resistance
Non-Conductive
Matting Series Compatability
None
Antifatigue
Yes
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Weight
4.8 lb
Non-Interlocking Edge Style
Straight
Autoclavable
No
FDA Compliance
No
Critical Radiant Flux Class Rating
Class 1
X-Ray Detectable
No
Number of Tiles
1
NFSI High Traction Certified
No
Compression Deflection
11% @ 10 PSI, 42% @ 222 PSI
Durometer Rating
85 Shore A
Washdown Safe
Yes
Surface Material
PVC
Series
Safe-Flex Floor System
Number of Interlocking Sides
4
Anti-Slip Backing
Yes
Resistance Properties
Abrasion-Resistant, Anti-Fatigue, Brake Fluid-Resistant, Chemical-Resistant, Corrosion-Resistant, Fire-Resistant, Oil-Resistant, Solvent-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Interlocking Side Configuration
4
Number of Border Stripes
0
USDA Certified
No
Reversible
No
Backing Characteristics
Non-Slip, Legs
Drainage Hole Shape
Diamond
Connection Style
Tab and Blank
Thermally Insulating
Yes
Metal Detectable
No
Edge Style
Straight
NSF/ANSI 52
No
Edge Gender
Male/Female Adjacent Sides
MVSS 302 Rating
No Rating
DOC FF1-70 Rating
No
ISO Cleanroom Class
8
Melt Point
185 Degrees F
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Surface Texture
Raised Pattern
Wire Color
Black

Description

Interlocking Drainage Mat Tile, Anti-Slip Surface Yes, Drainage Hole Width 1 in, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe Yes, Thermally Insulating Yes, USDA Certified No, Thickness 1 in, Surface Texture Raised Pattern, Surface Material PVC, Series Safe-Flex Floor System, Surface Design Diamond Grid, Number of Interlocking Sides 4, Reversible No

Ratings & reviews