This item is Discontinued.

Safe Glow Exit Sign, English, 16-3/4" W, 9-11/32" H, Aluminum, Plastic, Yellow BDE-06G-TD

Exit Sign, English, 16-3/4" W, 9-11/32" H, Aluminum, Plastic, Yellow (Discontinued)

  • Mfr # BDE-06G-TD
  • Zoro # G4485004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDE-06G-TD
Zoro #
G4485004
UPC #
-
Country of Origin
Multiple

Dimensions

Width
16-3/4"
Height
9-11/32"

Details

Item
Exit Sign
Legend
Exit (Double Arrows)
Sign Material
Aluminum, Plastic
Sign Mounting Style
T-Bar
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
Yes
UV Resistant
No
Includes
Mounting Hardware
Sign Legend Color
Green
Standards
UL 924 Listed
Legend Style
Symbol and Text
Sign Legend Text Color
Green

Description

Exit Sign, Sign Subject Matter Exit and Entrance, Height 9-11/32 In., Width 16-3/4 In., Sign Material Aluminum, Plastic, Sign Mounting Style T-Bar, Legend Exit (Double Arrows), Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.