Exit Sign, English, 14-5/8" W, 9-1/2" H, Aluminum, Plastic, Yellow (Discontinued)
- Mfr # DER-06R-TS
- Zoro # G4485126
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DER-06R-TS
Zoro #
G4485126
UPC #
-
Country of Origin
Multiple
Dimensions
Width
14-5/8"
Height
9-1/2"
Details
Item
Exit Sign
Legend
Exit (Arrow Right)
Sign Material
Aluminum, Plastic
Sign Mounting Style
T-Bar
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
UL 924 Listed
Includes
Mounting Hardware
Legend Style
Symbol and Text
Sign Legend Color
Red
Sign Legend Text Color
Red
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 9-1/2 In., Width 14-5/8 In., Sign Material Aluminum, Plastic, Sign Mounting Style T-Bar, Legend Exit (Arrow Right), Printed Language English
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.