Not An Exit, 12-5/32" W x 9-11/32" H, Aluminum, Plastic (Discontinued)
- Mfr # NAE-06G-CS
- Zoro # G4484952
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAE-06G-CS
Zoro #
G4484952
UPC #
-
Country of Origin
Multiple
Dimensions
Width
12-5/32"
Height
9-11/32"
Details
Item
Exit Sign,9-11/32" x 12-5/32",Aluminum
Legend
Not An Exit
Sign Material
Aluminum, Plastic
Sign Mounting Style
T-Bar
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Green
Includes
Mounting Hardware
Legend Style
Text
Sign Legend Text Color
Green
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 9-11/32 In., Width 12-5/32 In., Sign Material Aluminum, Plastic, Sign Mounting Style T-Bar, Legend Not An Exit, Printed Language English
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.