Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 14 in L, Black, Nylon, 50 PK

  • Mfr # BLSH-BT14.5BK-50K

  • Zoro # G800765168


product price: $14.15
/pk 50, $0.28/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
14 in
Color
Black
Material
Nylon
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-BT14.5BK-50K
Zoro #
G800765168
UPC #
810025606039
Country of Origin
China

Dimensions

Nominal Length
14 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon
Outdoor Use
Yes

Description

Safe Handler’s bar lock ties are designed to be long lasting made with black UV resistant nylon cut into 14” inch strips. Also known as cable ties and zip ties. Sold as a 100 piece pack and also as a contractors pack of 1000 pieces. The strong cable ties are 14” inches long and are recommended for indoor or outdoor use. The industrial strength self locking cable ties are multipurpose and can be used for many reasons and applications. Organize or tidy up wires behind a tv, in an office, laundry room, garage, etc. Use at home or on the job for small projects, renovations, hanging signs, banners, crafting, sports, even use to assist with seasonal holiday decorating. They are easy to use for indoor or outdoor use, ideal for various applications such as locking things together, using as a handle, restraining something, even as a splint. Ideal for: construction, residential, commercial, management, gardeners, decorators, designers, engineers, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.