
Camouflage Multi-Purpose Tactical Double Straps Knee Pads, PR
Mfr # BLSH-MS-PP-KP-11BK
Zoro # G8589090
product price: $10.99
/prKey Features
Pad Material
EVA Foam
Color
Black
Cap Material
PE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLSH-MS-PP-KP-11BK
Zoro #
G8589090
UPC #
811437029942
Country of Origin
China
Details
Pad Material
EVA Foam
Color
Black
Cap Material
PE
Description
SAFE HANDLER Camouflage Multi-Purpose Tactical Knee Pads, 1 Pair/Poly-bag, Color-Grey/Black
DESIGNED FOR COMFORT: High impact Polymer and durable nylon for comfort
EASY TO ADJUST: The flexible, adjustable Velcro straps make for easy on and easy off
BUILT FOR SAFETY & PROTECTION: The hard rubber cap for impact resistance offers ultimate protection for your knees on any terrain
USE AT HOME OR AT WORK: Ideal for outdoor activities like hunting, hiking, camping, shooting and more
Camouflage Multi-purpose Tactical Knee Pads are designed with high impact polymer, durable nylon, and padded inner cushion for additional comfort and support for time spent on your knees. The hard rubber cap ensures impact resistance. The Velcro straps are easily adjustable to provide a comfortable fit that allows you to put on and take off the knee pads with ease.
DESIGNED FOR COMFORT: High impact Polymer and durable nylon for comfort
EASY TO ADJUST: The flexible, adjustable Velcro straps make for easy on and easy off
BUILT FOR SAFETY & PROTECTION: The hard rubber cap for impact resistance offers ultimate protection for your knees on any terrain
USE AT HOME OR AT WORK: Ideal for outdoor activities like hunting, hiking, camping, shooting and more
Camouflage Multi-purpose Tactical Knee Pads are designed with high impact polymer, durable nylon, and padded inner cushion for additional comfort and support for time spent on your knees. The hard rubber cap ensures impact resistance. The Velcro straps are easily adjustable to provide a comfortable fit that allows you to put on and take off the knee pads with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.