Zoro Homepage

Disposable Gloves, Vinyl, Powder-Free, OneSize, 100 PK

  • Mfr # SH-MS-OSFM-IVG-1000

  • Zoro # G8588427


product price: $11.75
/pk 100, $0.12/ea
Sold in multiples of 10 for $117.50

Key Features

Size
OneSize
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-MS-OSFM-IVG-1000
Zoro #
G8588427
UPC #
-
Country of Origin
China

Dimensions

Size
OneSize

Details

Item
Disposable Gloves
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free

Description

SAFE HANDLER Industrial Vinyl, Multi-purpose, Powder Free, Latex Free Disposable Gloves – 100 Gloves per individual box,Size-Large-OSFM,
SUPERIOR COMFORT: Multi-purpose disposable vinyl gloves are designed with cleanliness, comfort, and protection in mind. These gloves feature excellent sensitivity in the palm and fingertips, as well as a smooth fit and feel. The vinyl properties help create a good, tactile grip, while the cut of the cuff helps keep more of your hands covered and clean.
HYPOALLERGENIC: The vinyl gloves are 100% latex-free, powder-free and hypoallergenic, all while substantially lowering the risk of contamination and maintaining comfort for even the most sensitive of skin.
DISPOSABLE: These vinyl latex-free gloves are specifically designed for single use only. Using vinyl gloves will help maintain a cleaner, more sanitary environment. The vinyl gloves should be disposed of after each use.
SAFETY AND EASE: Free of DOP/DEHP, this multi-purpose glove is safe and reliable. It comes in a flat packaged design, allowing for optimum dispensing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.