
ECO Assembly Gloves, Large/X-Large, PR
Mfr # SH-ES-LXL-797-ECO
Zoro # G8587322
product price: $7.49
/prSold in multiples of 2 for $14.98
Key Features
Glove Size
OneSize
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-ES-LXL-797-ECO
Zoro #
G8587322
UPC #
811787034153
Country of Origin
Pakistan
Dimensions
Glove Size
OneSize
Description
SAFE HANDLER ECO Assembly Gloves with Stretch Fabric for Extra Comfort, Size-Large/X-Large,Color-Red/Black/Gray, 1 Pair/Polybag
BREATH-ABILITY: Stretch fabric backing is lightweight and ventilated for ultimate breath-ability in your work gloves.
STRETCHABLE & FLEXIBLE: These gloves are worn & tear resistant, thanks to their ultimate flexibility and durable goat leather materials.
EXTRA DURABILITY: Single goat leather palm material is used for heavy-duty tear-resistance and hard-wearing. Goat leather is tighter than cowhide, making it more water-resistant and durable.
VARIOUS ENVIRONMENTS: Ideal for industrial safety jobs that require heavy-duty hand protection. May be used in heavy lifting, maintenance, renovation, moving, carpentry, workshops and construction environments.
ECO Assembly Gloves with stretch fabric for extra comfort. Our work gloves are designed for men or for women to use. They feature a handy hook & loop closure located on the wrist for easy on and off as well as extra security when wearing. The hook & loop closure is adjustable, assuring you will find your perfectly snug fit. Gloves hold a heavy mass of material, aiding in superior protection. This also helps to keep the gloves in good shape for a longer amount of time.
BREATH-ABILITY: Stretch fabric backing is lightweight and ventilated for ultimate breath-ability in your work gloves.
STRETCHABLE & FLEXIBLE: These gloves are worn & tear resistant, thanks to their ultimate flexibility and durable goat leather materials.
EXTRA DURABILITY: Single goat leather palm material is used for heavy-duty tear-resistance and hard-wearing. Goat leather is tighter than cowhide, making it more water-resistant and durable.
VARIOUS ENVIRONMENTS: Ideal for industrial safety jobs that require heavy-duty hand protection. May be used in heavy lifting, maintenance, renovation, moving, carpentry, workshops and construction environments.
ECO Assembly Gloves with stretch fabric for extra comfort. Our work gloves are designed for men or for women to use. They feature a handy hook & loop closure located on the wrist for easy on and off as well as extra security when wearing. The hook & loop closure is adjustable, assuring you will find your perfectly snug fit. Gloves hold a heavy mass of material, aiding in superior protection. This also helps to keep the gloves in good shape for a longer amount of time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.