Zoro Homepage

Face Shield, Polycarbonate, Yellow

  • Mfr # BLSH-ES-FSR

  • Zoro # G900765174


product price: $18.79
/ea

Key Features

Color
Yellow
Visor Material
Polycarbonate
Standards
Meets ANSI Z87.1 Standard
Visor Height
15.5 in
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-ES-FSR
Zoro #
G900765174
UPC #
810025606183
Country of Origin
Taiwan, Province of China

Dimensions

Visor Height
15.5 in
Length
11.5 in
Visor Width
8 in
Width
9.5 in

Details

Item
Face Shield
Color
Yellow
Visor Material
Polycarbonate
Standards
Meets ANSI Z87.1 Standard
Includes
Ratchet Suspension, Sweat Band

Description

Stay protected with the Bison Life's Face Shield with Ratchet, featuring durable face shields designed for comprehensive face and head protection. Built for safety and function, these shields offer full facial coverage from eyes to chin guarding against respiratory droplets, saliva, splashes, oil, and airborne debris. shield is reusable and constructed with high-impact, transparent Material for clear visibility. The extra-large yellow crown provides exceptional protection from above, while the ratchet-style headgear ensures a secure, customizable fit for all-day comfort. An integrated brow guard adds an extra layer of safety against forehead bumps, and the ergonomic design supports extended use with minimal discomfort. Perfect for various professional and personal applications, including healthcare, dental work, labs, construction, carpentry, landscaping, and more. One size fits most and can be worn with safety glasses or additional facial masks.


  • SAFETY & FUNCTION – The protective face shields for work were designed with function and safety in mind. The adjustable shield offers facial coverage to protect your eyes, nose and mouth from respiratory droplets, saliva, splash, oil and other airborne debris, or liquids. Compliant with ANSI Z87.1 Standards, designed to be reusable face and head protection. Please follow appropriate guidelines and precautions to ensure continued personal safety.
  • PROTECTION & COMFORT – Durable, yet lightweight protective face shields have a transparent shield that creates fast, easy protection. This extra-large, high impact, yellow single crown top ensures exceptional above the head coverage. This face shield for safety is made with a ratchet type headgear to adjust for a secure, custom fit. The brow guard was added for comfort and protection against forehead bumps. The ergonomic ratchet suspension aids in wear for extended periods of use.
  • EASY TO USE – Designed for ease of use, created to ensure a custom fit. This ratchet suspension is fast, lightweight, and secure. Easily adjustable headgear creates a comfortable fit to accommodate personal preference. The clear face shield visor curves to a facial fit for the best visibility and reliable protection from splashes, airborne debris and particles.
  • USAGE & FIT – One size fits most users comfortably. Works best in conditions where personal facial protection from liquid, splashes and droplets is needed and is full facial coverage and protection you can count on. Uses include: weed wacking, dental, healthcare, laboratory, construction, carpentry, industrial, maintenance, personal protective equipment, etc. *Can be worn with most safety glasses, and other filtered partial facial masks.
  • SAFE HANDLER by Bison Life Face Shield with Ratchet, Yellow Faceshield for Protection.*Please note: Remove the protective film from both sides of the visor before use for optimal clarity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.