Zoro Homepage

Face Shield, Polycarbonate, Yellow

  • Mfr # BLSH-MS-HVFS-16

  • Zoro # G8587331


product price: $123.99
/pk 16, $7.75/ea
Free Shipping & Returns

Key Features

Color
Yellow
Visor Material
Polycarbonate
Standards
Meets ANSI Z87.1 Standard
Visor Height
9.5 in
Visor Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-MS-HVFS-16
Zoro #
G8587331
UPC #
810025606213
Country of Origin
China

Dimensions

Visor Height
9.5 in
Visor Width
15 in
Length
12 in
Width
9 in

Details

Item
Face Shield
Color
Yellow
Visor Material
Polycarbonate
Standards
Meets ANSI Z87.1 Standard
Includes
Ratchet Suspension

Description

The SAFE HANDLER by Bison Life Hard Visor Face Shield with adjustable suspension was designed with function and safety in mind. Offering solid, full facial coverage from chin to head, protecting your full face, eyes, nose and mouth from respiratory droplets, saliva, splash, oil and other airborne debris, or liquids. The single crown headgear provides protection from airborne particles, falling debris and bumps to the top of your head. These face shields are meant for long-term use and are reusable. Please follow appropriate guidelines and precautions to ensure continued personal safety throughout repetitive use in hazardous conditions. Durable, sturdy, and secure facial coverage provides excellent unobstructed visibility. Sturdy construction, quality materials and an ergonomic suspension ensure superior protection to multiple locations around the face for extended periods of use. The lightweight suspension aids in wear for extended periods of use. Designed for ease of use and created to ensure a custom fit. This suspension is fast, lightweight, and secure PPE. The easily adjustable headgear adjusts for a custom fit to accommodate personal preference. The premium polycarbonate visor curves to a facial fit for the best visibility and reliable protection. Protective face shield is used in schools, as a safety helmet with face shield as a construction face mask, even as a sanding mask for woodworking.


  • COMPREHENSIVE FULL-FACE PROTECTION – This reusable full face shield hard visor offers complete coverage from eyebrow to chin, effectively shielding the eyes, nose, and mouth from stray particles, sprays and splashes. It’s also an excellent choice for tasks like grinding and cutting.
  • SAFETY & DESIGN: This clear face shield with adjustable suspension was designed with function and safety in mind. The face shield visor offers solid, full facial coverage from chin to forehead, protecting your full face, eyes, nose and mouth from respiratory droplets, saliva, splash, oil and other airborne debris, or liquids. The single crown headgear provides protection from airborne particles, falling debris and bumps to the top of your head.
  • PROTECTION & COMFORT: Durable, sturdy, and secure full facial coverage provides excellent unobstructed visibility as a protective face shield. Sturdy construction, quality materials and an ergonomic suspension ensure superior protection to multiple locations around the face visor. The lightweight safety face shield suspension aids in wear for extended periods of use as a face shield for teachers, as a construction face mask, or as face shields for adults.
  • EASY TO USE: Designed for ease of use the protective faceshields were created to ensure a custom fit. This suspension is fast, lightweight, and secure personal protective equipment. The adjustable headgear creates a custom fit to accommodate personal preference. Meant for long-term use and are reusable face shields that are trusted supplies. Please follow appropriate guidelines and precautions to ensure continued personal safety throughout repetitive use in hazardous conditions. *Please note: Remove the protective film from both sides of the visor before use for optimal clarity.
  • USAGE & FIT: One size fits most users comfortably. Works best in conditions where personal facial protection from liquid, splashes and droplets is needed. Uses include: dental, healthcare, laboratory, construction, carpentry, industrial, maintenance, personal protective equipment, woodworking, etc. *Can be worn with most safety glasses, and other filtered partial facial masks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.