Zoro Homepage

Flooring and Roofing Knee Pads, Blue, PR

  • Mfr # BLSH-MS-EVA-KP-6BLBK

  • Zoro # G8588591


product price: $17.59
/pr

Key Features

Cap Material
Polyester
Pad Material
Double (EVA, SBR) Foam Layers
Color
Blue/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-MS-EVA-KP-6BLBK
Zoro #
G8588591
UPC #
811437029898
Country of Origin
China

Details

Cap Material
Polyester
Pad Material
Double (EVA, SBR) Foam Layers
Color
Blue/Black

Description

SAFE HANDLER Flooring and Roofing Knee Pads, Blue/Black, 1 Pair/Poly bag
DESIGNED FOR COMFORT: Heavy duty foam padding for comfortable support
EASY TO ADJUST: The flexible, adjustable Velcro straps for easy on and easy off
BUILT FOR SAFETY & PROTECTION: Lightweight design offers true support and protection on hard or slippery surfaces
USE AT HOME OR AT WORK: Ideal for flooring installation, carpentry, industrial work, gardening, maintenance, light construction, outdoor activities, extreme sports and more
SAFE HANDLER Flooring and Roofing Knee Pads are designed with a heavy duty, high quality foam uniquely ergonomic creating a comfortable lightweight support and protection for your knees on hard or slippery surfaces. The velcro straps provide an adjustable, comfortable fit that allows you to put on and take off the knee pads with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.