Zoro Homepage

Full Face Protector, Polycarbonate, Black

  • Mfr # BLSH-HD-FFP-HG

  • Zoro # G300765156


product price: $29.99
/ea

Key Features

Color
Black
Visor Material
Polycarbonate
Standards
Meets ANSI Z87.1 Standard
Width
9.5 in
Visor Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-HD-FFP-HG
Zoro #
G300765156
UPC #
810025606176
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.5 in
Visor Width
10.5 in
Length
14 in
Visor Height
7 in

Details

Item
Full Face Protector
Color
Black
Visor Material
Polycarbonate
Standards
Meets ANSI Z87.1 Standard
Includes
Ratchet Suspension, Sweat Band

Description

SAFE HANDLER's By Bison Life Full Face Protector Shield with adjustable suspension was designed with function and safety in mind. Offering solid, full facial coverage from chin to frontal bone, protecting your full face, from respiratory droplets, saliva, splash, oil and other airborne debris, or liquids. Durable, sturdy and secure facial coverage with a clear polycarbonate visor allows for unobstructed visibility. Equipped with a removeable, washable headband was added for comfort across the forehead, along with foam padding on the back of the suspension that aids in wear for extended periods of use. This ratchet suspension is fast, lightweight and secure. Designed for ease of use and to ensure a custom fit for full face coverage. One size fits most users comfortably. Works best in conditions where personal facial protection from liquid, splashes and droplets is needed.


  • FULL FACE COVERAGE & PROTECTION – Designed for maximum safety, this full face shield features an oversized clear visor for wide coverage. Built-in side and chin guards protect against splashes and flying debris, while the extended crown helps shield against overhead hazards.
  • USEAGE & FIT: One size fits most users comfortably. Works best in conditions where personal facial protection from liquid, splashes and droplets is needed. Uses include: dental, healthcare, laboratory, construction, carpentry, industrial, maintenance, personal protective equipment, etc. *Can be worn with most safety glasses, and other filtered partial facial masks. *PLEASE NOTE: There is a transparent protective film adhered to the face shield that will need to be peeled off prior to use.
  • SAFETY & DESIGN: Our Full Face Protector Shield with adjustable suspension was designed with function and safety in mind. Offering solid, full facial coverage from chin to frontal bone, protecting your full face, from respiratory droplets, saliva, splash, oil and other airborne debris, or liquids. They are reusable meant for long-term use. Please follow appropriate guidelines and precautions to ensure sanitation and continued personal safety throughout repetitive use in hazardous conditions.
  • PROTECTION & COMFORT: Durable, sturdy and secure facial coverage with a clear polycarbonate visor allows for unobstructed visibility. A removeable, washable headband was added for comfort across the forehead, along with foam padding on the back of the suspension that aids in wear for extended periods of use. Meets ANSI Z87+ compliant with sturdy construction, quality materials and an ergonomic ratcheting suspension ensure protection to multiple locations around the face for extended periods of use.
  • EASY TO USE: Designed for ease of use and created to ensure as custom of a fit as possible for full face coverage. This ratchet suspension is fast, lightweight and secure. The easily adjustable headgear tilts the visor to be near or far from the face for a custom fit and to accommodate personal preference. The premium polycarbonate visor curves to a facial fit for the best visibility and reliable protection from splashes, airborne debris and particles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.