Zoro Homepage

Gloves, Black, Small/Medium,

  • Mfr # BLSH-MSRG-6-SM

  • Zoro # G8587602


product price: $9.79
/pr

Key Features

Glove Size
S/M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-MSRG-6-SM
Zoro #
G8587602
UPC #
811787031695
Country of Origin
China

Dimensions

Glove Size
S/M

Description

SAFE HANDLER Dex Fit Gloves Size-Color-Black, 1 Pair/Polybag
FLEXIBLE HAND PROTECTION: These flexible gloves are lightweight and protective for many different tasks that require hand protection. Stay safe from cuts and abrasions on your hands!
ADDITIONAL COMFORT: Thanks to the breathable fabric and snug fit, these gloves can be worn for extended periods of time ensuring supplementary comfort. Includes a ventilated backing for additional breathable comfort and airflow.
ADJUSTABLE FIT: A handy hook & loop wrist strap is added near the wrist for the perfect fit, assuring there will be no slippage or discomfort. Adjustable for all hand shapes and sizes.
USED FOR VARIOUS ENVIRONMENTS: These superior, shielding gloves are used for various environments whether it’s automotive, carpentry, maintenance, construction & more!
Multipurpose Dex Fit Gloves provide protection from workplace hazards that can cause serious injury to your hands or fingers. These all-purpose lightweight and flexible gloves include the best materials, designed with your comfort in mind. Thanks to their adjustable strap fit, these gloves are ideal for all different hand shapes and sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.