Zoro Homepage

Gloves, Orange/Black, Large/X-Large,

  • Mfr # BLSH-MSRG-14-LXL2O

  • Zoro # G8588880


product price: $11.15
/pr

Key Features

Glove Size
L/XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLSH-MSRG-14-LXL2O
Zoro #
G8588880
UPC #
811787031824
Country of Origin
China

Dimensions

Glove Size
L/XL

Description

SAFE HANDLER Super Grip Gloves - Orange/Blue , 1 Pair/Polybag
NON-SLIP TEXTURE: The super grip located on the palm and fingertips is added for a non-slip feature that works effectively in various situations.
BREATHABLE BACKING: Breathable spandex is added for you to remain comfortable, preventing moisture build-up or heat irritation throughout your workday! Stay cool and focused at work with no distractions from discomfort.
ADJUSTABLE FIT: A handy hook & loop wrist strap is added near the wrist for the perfect fit, assuring there will be no slippage or discomfort. Adjustable for all hand shapes and sizes.
USED FOR VARIOUS ENVIRONMENTS: These excellent shielding gloves are used for various environments whether it’s automotive, carpentry, maintenance, construction & more
Super Grip Gloves are designed with a blend of Polyurethane, Nylon, Polyester, TDI, Spandex, PVC, Polyethylene, SBR, and Silicone which provides excellent protection and a more skillful, super grip performance. These all-purpose gloves offer the ultimate convenience and protection in various workplace environments. From textured grip with a non-slip texture to adjustable hook & loop wrist straps, our Super Grip Gloves are ideal for automotive, construction and general maintenance jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.