Zoro Homepage

Gloves, Red/Black, Small/Medium,

  • Mfr # SH-HDS-SM-797-AGD

  • Zoro # G8587088


product price: $10.99
/pr

Key Features

Glove Size
S/M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-HDS-SM-797-AGD
Zoro #
G8587088
UPC #
811787034160
Country of Origin
Pakistan

Dimensions

Glove Size
S/M

Description

SAFE HANDLER Keystone Reinforced Gloves with Reinforced Palm Protection, Color-Black/White, Size-Small/Medium,1 Pair/Polybag
BREATH-ABILITY: Stretch fabric backing is lightweight with improved airflow, for ultimate breath-ability throughout your work gloves.
STRETCHABLE & FLEXIBLE: These gloves are worn & tear resistant, thanks to their ultimate flexibility and durable goat leather materials. The elastic fitted wrist also aids in better flexibility and range of motion.
EXTRA DURABILITY: Reinforced palm goat leather protection is used for heavy-duty tear-resistance and hard-wearing. Goat leather is tighter than cowhide, making it more water-resistant and durable.
Keystone Reinforced Gloves with Reinforced Double Palm Protection. Our work gloves are designed with a handy hook & loop closure located on the wrist for easy on and off as well as extra security when wearing. The hook & loop closure is adjustable, assuring you will find your perfectly snug fit. Durable leather offers a heavy mass of material, aiding in superior protection. This also keeps the gloves in good shape for a longer amount of time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.